Motion
4604-04-08-O
4604-04-08-O 04HB-08MORB STRAIGHT
Mi Item #12087657
MFR #4604-04-08-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4604-04-08-O 04HB-08MORB STRAIGHT
Mi Item #12087657
MFR #4604-04-08-O

Mfr description
4604-04-08-O 04HB-08MORB STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Hose Barb, Male O-ring Boss
  • End 2 Style
    Hose Barb, Male O-ring Boss
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    4604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)