Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
Details
- Adapter TypeStraight
- End 1 StyleHose Barb, Male O-ring Boss
- End 2 Thread1-7/8-12 UN
- MaterialSteel
- PlatingTrivalent Zinc
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)