Overview
Mfr description
4604-L-12-12-OX3.09 12HB-12MORB STRT, 1.
Specifications
- Adapter TypeStraight
- End 1 StyleHose Barb, Male O-ring Boss
- End 1 Size3/4 in
- End 2 StyleHose Barb, Male O-ring Boss
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series4604
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data