Motion
5000-32-20
5000-32-20 32FP-20FP STRAIGHT
MI ITEM #12087674
MFR #5000-32-20
List Price$442.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000-32-20 32FP-20FP STRAIGHT
MI ITEM #12087674
MFR #5000-32-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$442.65/each for your price

Overview

Mfr description
5000-32-20 32FP-20FP STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe
  • End 1 Size
    1-1/4 in, 2 in
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 2-11-1/2 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Size
    1-1/4 in, 2 in
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 2-11-1/2 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5000
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text