Specifications
Dimensions
- End 1 Size1/8 in, 3/8 in
- End 2 Size1/8 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Thread1/8-27 NPTF, 3/8-18 NPTF
- End 2 StyleMale Pipe
- End 2 Thread1/8-27 NPTF, 3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series5404
Overview
Mfr description
5404-06-02-B 06MP-02MP HEX NIPPLE BRASS