Motion
5404-20-08-SS
Elbow & Straight Adapters - Pipe Nipple
Mi Item #12087681
MFR #5404-20-08-SS
Price$530.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Pipe Nipple
Mi Item #12087681
MFR #5404-20-08-SS

Mfr description
5404-20-08-SS 20MP-08MP HEX NIPPLE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.98/each

Specifications

Dimensions

  • Thread Size 2
    1/2-14 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male Pipe
  • Connection Type
    SAE J514 Pipe Nipple
  • Description Keyword
    Pipe Nipple
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1/2-14 NPTF
  • Manufacturer Catalog Number
    5404-20-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    248.211 bar, 3600 psi
  • Shape
    Straight
  • Type
    Pipe Nipple
  • Working Pressure
    3600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)