Motion
5404-40-32
5404-40-32 40MP-32MP HEX NIPPLE
Mi Item #12087683
MFR #5404-40-32
Price$991.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5404-40-32 40MP-32MP HEX NIPPLE
Mi Item #12087683
MFR #5404-40-32

Mfr description
5404-40-32 40MP-32MP HEX NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.63/each

Specifications

Dimensions

  • End 1 Size
    2 in, 2-1/2 in
  • End 2 Size
    2 in, 2-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe
  • End 1 Thread
    2-1/2-8 NPTF, 2-11-1/2 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    2-1/2-8 NPTF, 2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)