Motion
5406-08-01-SS
Elbow & Straight Adapters - Reducer
Mi Item #12087747
MFR #5406-08-01-SS
Price$143.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Reducer
Mi Item #12087747
MFR #5406-08-01-SS

Mfr description
5406-08-01-SS 08MP-01FP REDUCER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.47/each

Specifications

Dimensions

  • Thread Size 2
    1/16-27 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe
  • Connection Type
    SAE J514 Pipe Reducer Bushing
  • Description Keyword
    Reducer
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/16-27 NPTF
  • Manufacturer Catalog Number
    5406-08-01-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    Straight
  • Type
    Pipe Reducer Bushing
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)