Motion
5406-SHP-32-SS
Plug - Plug, Stainless Steel
Mi Item #12087760
MFR #5406-SHP-32-SS
Price$632.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - Plug, Stainless Steel
Mi Item #12087760
MFR #5406-SHP-32-SS

Mfr description
5406-SHP-32-SS 32 NPTF SQUARE HEAD PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.03/each

Specifications

Details

  • Adapter Type
    Plug
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Square Head Pipe Plug
  • Connection Type
    SAE J531 Pipe Square Head Plug
  • Description Keyword
    Plug
  • End 1 Style
    Male NPTF
  • Manufacturer Catalog Number
    5406-SHP-32-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    137.9 bar, 2000 psi
  • Shape
    Plug
  • Type
    SAE J531 Pipe Square Head Plug
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)