Motion
5500-32-32-SS
Elbow & Straight Adapters - 90° Elbow
Mi Item #12087765
MFR #5500-32-32-SS
Price$1,804.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 90° Elbow
Mi Item #12087765
MFR #5500-32-32-SS

Mfr description
5500-32-32-SS 32MP-32MP 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,804.39/each

Specifications

Dimensions

  • Thread Size 2
    2-11-1/2 NPTF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male Pipe
  • Connection Type
    SAE J514 Pipe 90° Male Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    2-11-1/2 NPTF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    2-11-1/2 NPTF
  • Manufacturer Catalog Number
    5500-32-32-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    137.9 bar, 2000 psi
  • Shape
    90° Elbow
  • Type
    Pipe 90° Male Elbow
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)