Motion
5501-02-01-FG
5501-02-01-FG 02MP-01MP 45 ELBOW FORGED
MI ITEM #12087766
MFR #5501-02-01-FG
Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5501-02-01-FG 02MP-01MP 45 ELBOW FORGED
MI ITEM #12087766
MFR #5501-02-01-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.61/each

Specifications

Dimensions

  • End 1 Size
    1/16 in, 1/8 in
  • End 2 Size
    1/16 in, 1/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Pipe
  • End 1 Thread
    1/16-27 NPTF, 1/8-27 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    1/16-27 NPTF, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5501

Overview

Mfr description
5501-02-01-FG 02MP-01MP 45 ELBOW FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text