Motion
5600-32-32-32-SS

BRENNAN INDUSTRIES INC
5600-32-32-32-SS

Elbow & Straight Adapters - Tee
Mi Item #12087799
MFR #5600-32-32-32-SS
Price$2,612.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5600-32-32-32-SS

Elbow & Straight Adapters - Tee
Mi Item #12087799
MFR #5600-32-32-32-SS

Mfr description
5600-32-32-32-SS 32MP-32MP-32MP TEE STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,612.95/each

Specifications

Dimensions

  • End 3 Size
    2 in
  • Thread Size 2
    2-11-1/2 NPTF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male Pipe x Male Pipe
  • Connection Type
    SAE J514 Pipe Male Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    2-11-1/2 NPTF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    2-11-1/2 NPTF
  • End 3 Thread
    2-11-1/2 NPTF
  • Manufacturer Catalog Number
    5600-32-32-32-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    137.9 bar, 2000 psi
  • Shape
    Tee
  • Type
    Pipe Male Tee
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)