Overview
Mfr description
5603-04-04-04-B 04MP-04FP-04MP TEE BRASS
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe, Male Pipe
- End 3 Size1/4 in
- End 3 Thread1/4-18 NPTF
- MaterialBrass
- End 4 StyleNot Applicable
- Series5603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data