Motion
6400-32-40-O
6400-32-40-O 32MJ-40MORB STRAIGHT
MI ITEM #12087948
MFR #6400-32-40-O
Your Price$992.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6400-32-40-O 32MJ-40MORB STRAIGHT
MI ITEM #12087948
MFR #6400-32-40-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$992.22/each(List $1,428.80)

Overview

Mfr description
6400-32-40-O 32MJ-40MORB STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Size
    2 in, 2-1/2 in
  • End 1 Thread
    2-1/2-12 UN, 3-12 UN
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Size
    2 in, 2-1/2 in
  • End 2 Thread
    2-1/2-12 UN, 3-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6400
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text