Overview
Mfr description
6400-L-20-20-O-SS 20MJ-20MORB STRAIGHT L
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12 UN
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data