Overview
Mfr description
6400-L-32-32-O 32MJ-32MORB STRAIGHT LONG
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data