Motion
6401-16-06-O
6401-16-06-O 16MORB-06MP STRAIGHT
MI ITEM #12087962
MFR #6401-16-06-O
Price$41.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6401-16-06-O 16MORB-06MP STRAIGHT
MI ITEM #12087962
MFR #6401-16-06-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.67/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/8 in
  • End 2 Size
    1 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male O-ring Boss, Male Pipe
  • End 1 Thread
    1-5/16-12 UN, 3/8-18 NPTF
  • End 2 Style
    Male O-ring Boss, Male Pipe
  • End 2 Thread
    1-5/16-12 UN, 3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6401

Overview

Mfr description
6401-16-06-O 16MORB-06MP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought