Motion
6402-10-08-O-SS

BRENNAN INDUSTRIES INC
6402-10-08-O-SS

Elbow & Straight Adapters - Connector
Mi Item #12087969
MFR #6402-10-08-O-SS
Price$199.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6402-10-08-O-SS

Elbow & Straight Adapters - Connector
Mi Item #12087969
MFR #6402-10-08-O-SS

Mfr description
6402-10-08-O-SS 10MORB-08FJS STRAIGHT ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.46/each

Specifications

Dimensions

  • Thread Size 2
    3/4-16 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORB x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare Swivel Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male ORB
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    3/4-16 UNF
  • Manufacturer Catalog Number
    6402-10-08-O-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    Swivel Port Connector
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)