Motion
6402-12-16-O-SS

BRENNAN INDUSTRIES INC
6402-12-16-O-SS

Elbow & Straight Adapters - Connector
Mi Item #12087972
MFR #6402-12-16-O-SS
Price$718.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6402-12-16-O-SS

Elbow & Straight Adapters - Connector
Mi Item #12087972
MFR #6402-12-16-O-SS

Mfr description
6402-12-16-O-SS 12MORB-16FJS STRAIGHT ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.69/each

Specifications

Dimensions

  • Thread Size 2
    1-5/16-12 UN

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORB x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare Swivel Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male ORB
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-5/16-12 UN
  • Manufacturer Catalog Number
    6402-12-16-O-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    275.79 bar, 4000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    Swivel Port Connector
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)