Motion
6404-10-12-SS
Elbow & Straight Adapters - Male Adapter
Mi Item #12087977
MFR #6404-10-12-SS
Price$502.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Male Adapter
Mi Item #12087977
MFR #6404-10-12-SS

Mfr description
6404-10-12-SS 10FORB-12MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.95/each

Specifications

Dimensions

  • Thread Size 2
    3/4-14 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female ORB x Male Pipe
  • Connection Type
    SAE J1926 O-Ring Boss Male Adapter
  • Description Keyword
    Male Adapter
  • End 1 Style
    Female ORB
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    3/4-14 NPTF
  • Manufacturer Catalog Number
    6404-10-12-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Shape
    Straight
  • Type
    O-Ring Boss Male Adapter
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)