Motion
6404-32-32-SS
Elbow & Straight Adapters - Male Adapter
Mi Item #12087980
MFR #6404-32-32-SS
Price$1,093.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Male Adapter
Mi Item #12087980
MFR #6404-32-32-SS

Mfr description
6404-32-32-SS 32FORB-32MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.10/each

Specifications

Dimensions

  • Thread Size 2
    2-11-1/2 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female ORB x Male Pipe
  • Connection Type
    SAE J1926 O-Ring Boss Male Adapter
  • Description Keyword
    Male Adapter
  • End 1 Style
    Female ORB
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    2-11-1/2 NPTF
  • Manufacturer Catalog Number
    6404-32-32-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    103.42 bar, 1500 psi
  • Shape
    Straight
  • Type
    O-Ring Boss Male Adapter
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)