Motion
6405-04-06-O-SS

BRENNAN INDUSTRIES INC
6405-04-06-O-SS

Elbow & Straight Adapters - Female Adapter
Mi Item #12087983
MFR #6405-04-06-O-SS
Price$63.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6405-04-06-O-SS

Elbow & Straight Adapters - Female Adapter
Mi Item #12087983
MFR #6405-04-06-O-SS

Mfr description
6405-04-06-O-SS 04MORB-06FP STRAIGHT STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.51/each

Specifications

Dimensions

  • Thread Size 2
    3/8-18 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORB x Female Pipe
  • Connection Type
    SAE J1926 O-Ring Boss Female Adapter
  • Description Keyword
    Female Adapter
  • End 1 Style
    Male ORB
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    3/8-18 NPTF
  • Manufacturer Catalog Number
    6405-04-06-O-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    O-Ring Boss Female Adapter
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)