Motion
6410-16-04-O-SS

BRENNAN INDUSTRIES INC
6410-16-04-O-SS

Elbow & Straight Adapters - Reducer
Mi Item #12088010
MFR #6410-16-04-O-SS
Price$392.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6410-16-04-O-SS

Elbow & Straight Adapters - Reducer
Mi Item #12088010
MFR #6410-16-04-O-SS

Mfr description
6410-16-04-O-SS 16MORB-04FORB STRAIGHT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.02/each

Specifications

Dimensions

  • Thread Size 2
    7/16-20 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORB x Female ORB
  • Connection Type
    SAE J1926 O-Ring Boss Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Male ORB
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Female ORB
  • End 2 Thread
    7/16-20 UNF
  • Manufacturer Catalog Number
    6410-16-04-O-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    O-Ring Boss Reducer
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)