Motion
6425-24-24-SS
Elbow & Straight Adapters - Coupling
Mi Item #12088024
MFR #6425-24-24-SS
Price$772.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Coupling
Mi Item #12088024
MFR #6425-24-24-SS

Mfr description
6425-24-24-SS 24FORB-24FORB STRAIGHT STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.44/each

Specifications

Dimensions

  • Thread Size 2
    1-7/8-12 UN

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female ORB x Female ORB
  • Connection Type
    SAE J1926 O-Ring Boss Union Coupling
  • Description Keyword
    Coupling
  • End 1 Style
    Female ORB
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Female ORB
  • End 2 Thread
    1-7/8-12 UN
  • Manufacturer Catalog Number
    6425-24-24-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    Straight
  • Type
    O-Ring Boss Union Coupling
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)