Motion
6464-L-10-08-O
6464-L-10-08-O 10MORB-08MORB STRAIGHT LO
MI ITEM #12088031
MFR #6464-L-10-08-O
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6464-L-10-08-O 10MORB-08MORB STRAIGHT LO
MI ITEM #12088031
MFR #6464-L-10-08-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.24/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male O-ring Boss
  • End 1 Thread
    3/4-16 UNF, 7/8-14 UNF
  • End 2 Style
    Male O-ring Boss
  • End 2 Thread
    3/4-16 UNF, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6464

Overview

Mfr description
6464-L-10-08-O 10MORB-08MORB STRAIGHT LO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text