Motion
6500-12-24-SS
Elbow & Straight Adapters - Elbow
Mi Item #12088039
MFR #6500-12-24-SS
Price$1,073.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elbow
Mi Item #12088039
MFR #6500-12-24-SS

Mfr description
6500-12-24-SS 12MJ-24FJS 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.59/each

Specifications

Dimensions

  • Thread Size 2
    1-7/8-12 UN

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare 90° Swivel Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-7/8-12 UN
  • Manufacturer Catalog Number
    6500-12-24-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    172.37 bar, 2500 psi
  • Shape
    90° Elbow
  • Type
    90° Swivel Elbow
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)