Motion
6501-12-14-FG
6501-12-14-FG 12MP-14FJS 90 ELBOW FORGE
MI ITEM #12088048
MFR #6501-12-14-FG
List Price$59.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-12-14-FG 12MP-14FJS 90 ELBOW FORGE
MI ITEM #12088048
MFR #6501-12-14-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.48/each for your price

Overview

Mfr description
6501-12-14-FG 12MP-14FJS 90 ELBOW FORGE

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Size
    3/4 in, 7/8 in
  • End 1 Thread
    1-3/16-12 UN, 3/4-14 NPTF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Size
    3/4 in, 7/8 in
  • End 2 Thread
    1-3/16-12 UN, 3/4-14 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text