Motion
6503-06-04-FG
6503-06-04-FG 06FP-04FJS 90 ELBOW FORGE
MI ITEM #12088052
MFR #6503-06-04-FG
Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6503-06-04-FG 06FP-04FJS 90 ELBOW FORGE
MI ITEM #12088052
MFR #6503-06-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.72/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Female Pipe
  • End 1 Thread
    3/8-18 NPTF, 7/16-20 UNF
  • End 2 Style
    Female JIC Swivel, Female Pipe
  • End 2 Thread
    3/8-18 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6503

Overview

Mfr description
6503-06-04-FG 06FP-04FJS 90 ELBOW FORGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text