Motion
6503-16-16-FG
6503-16-16-FG 16FP-16FJS 90 ELBOW FORGE
Mi Item #12088055
MFR #6503-16-16-FG
Price$140.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6503-16-16-FG 16FP-16FJS 90 ELBOW FORGE
Mi Item #12088055
MFR #6503-16-16-FG

Mfr description
6503-16-16-FG 16FP-16FJS 90 ELBOW FORGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.11/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Female Pipe
  • End 1 Thread
    1-11-1/2 NPTF, 1-5/16-12 UN
  • End 2 Style
    Female JIC Swivel, Female Pipe
  • End 2 Thread
    1-11-1/2 NPTF, 1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)