Motion
6503-16-16-SS
Elbow & Straight Adapters - Swivel Elbow
Mi Item #12088056
MFR #6503-16-16-SS
Price$758.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Swivel Elbow
Mi Item #12088056
MFR #6503-16-16-SS

Mfr description
6503-16-16-SS 16FP-16FJS 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.83/each

Specifications

Dimensions

  • Thread Size 2
    1-5/16-12 UN

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female Pipe x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare Swivel 90° Female Elbow
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Female NPTF
  • End 1 Thread
    1-11-1/2 NPTF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-5/16-12 UN
  • Manufacturer Catalog Number
    6503-16-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    124.1 bar, 1800 psi
  • Shape
    90° Elbow
  • Type
    Swivel 90° Female Elbow
  • Working Pressure
    1800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)