Motion
6505-08-12-B
6505-08-12-B 08MP-12FJS STRAIGHT BRASS
MI ITEM #12088076
MFR #6505-08-12-B
Price$73.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6505-08-12-B 08MP-12FJS STRAIGHT BRASS
MI ITEM #12088076
MFR #6505-08-12-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.31/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Thread
    1-1/16-12 UN, 1/2-14 NPTF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Thread
    1-1/16-12 UN, 1/2-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    6505

Overview

Mfr description
6505-08-12-B 08MP-12FJS STRAIGHT BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text