Motion
6505-12-16-SS
6505-12-16-SS 12MP-16FJS STRAIGHT STNLS
MI ITEM #12088079
MFR #6505-12-16-SS
Your Price$357.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6505-12-16-SS 12MP-16FJS STRAIGHT STNLS
MI ITEM #12088079
MFR #6505-12-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$357.03/each(List $514.13)

Overview

Mfr description
6505-12-16-SS 12MP-16FJS STRAIGHT STNLS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-5/16-12 UN, 3/4-14 NPTF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-5/16-12 UN, 3/4-14 NPTF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text