Motion
6551-08-08-02P4-FG

BRENNAN INDUSTRIES INC
6551-08-08-02P4-FG

6551-08-08-02P4-FG 6501-08-08-FG WITH 02
Mi Item #12088086
MFR #6551-08-08-02P4-FG
Price$49.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6551-08-08-02P4-FG

6551-08-08-02P4-FG 6501-08-08-FG WITH 02
Mi Item #12088086
MFR #6551-08-08-02P4-FG

Mfr description
6551-08-08-02P4-FG 6501-08-08-FG WITH 02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.36/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)