Motion
6564-06-06-2BSP

BRENNAN INDUSTRIES INC
6564-06-06-2BSP

6564-06-06-2BSP
MI ITEM #12088089
MFR #6564-06-06-2BSP
Price$63.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6564-06-06-2BSP

6564-06-06-2BSP
MI ITEM #12088089
MFR #6564-06-06-2BSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.90/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 3/8 in
  • End 2 Size
    1/8 in, 3/8 in
  • End 3 Size
    1/8 in;3/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe, Female JIC Swivel, Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female British Standard Pipe, Female JIC Swivel, Male JIC
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Female British Standard Pipe, Female JIC Swivel, Male JIC
  • End 3 Thread
    G - 1/8-28
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6564

Overview

Mfr description
6564-06-06-2BSP 06MJ-06FJS-02FBSP GAUGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought