Overview
Mfr description
6564-08-08-2BSP 08MJ-08FJS-02FBSP GAUGE
Specifications
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe, Female JIC Swivel, Male JIC
- End 1 Size1/2 in, 1/8 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale British Standard Pipe, Female JIC Swivel, Male JIC
- End 2 Size1/2 in, 1/8 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 Size1/8 in;1/2 in
- End 3 StyleFemale British Standard Pipe, Female JIC Swivel, Male JIC
- End 3 ThreadG - 1/8-28
- End 4 StyleNot Applicable
- Series6564
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data