Motion
6564-12-12-2BSP

BRENNAN INDUSTRIES INC
6564-12-12-2BSP

6564-12-12-2BSP
Mi Item #12088093
MFR #6564-12-12-2BSP
Price$73.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6564-12-12-2BSP

6564-12-12-2BSP
Mi Item #12088093
MFR #6564-12-12-2BSP

Mfr description
6564-12-12-2BSP 12MJ-12FJS-02FBSP GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.30/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 3/4 in
  • End 2 Size
    1/8 in, 3/4 in
  • End 3 Size
    1/8 in;3/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe, Female JIC Swivel, Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female British Standard Pipe, Female JIC Swivel, Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Female British Standard Pipe, Female JIC Swivel, Male JIC
  • End 3 Thread
    G - 1/8-28
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)