Specifications
Dimensions
- End 1 Size1 in, 1/8 in
- End 2 Size1 in, 1/8 in
- End 3 Size1/8 in;1 in
Details
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe, Female JIC Swivel, Male JIC
- End 1 Thread1-5/16-12 UN
- End 2 StyleFemale British Standard Pipe, Female JIC Swivel, Male JIC
- End 2 Thread1-5/16-12 UN
- End 3 StyleFemale British Standard Pipe, Female JIC Swivel, Male JIC
- End 3 ThreadG - 1/8-28
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6564
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)