Motion
6564-L-12-12-04

BRENNAN INDUSTRIES INC
6564-L-12-12-04

6564-L-12-12-04
MI ITEM #12088097
MFR #6564-L-12-12-04
Price$280.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6564-L-12-12-04

6564-L-12-12-04
MI ITEM #12088097
MFR #6564-L-12-12-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.97/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/4 in
  • End 2 Size
    1/4 in, 3/4 in
  • End 3 Size
    1/4 in;3/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Female O-Ring Boss, Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female JIC Swivel, Female O-Ring Boss, Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Female JIC Swivel, Female O-Ring Boss, Male JIC
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6564

Overview

Mfr description
6564-L-12-12-04 12MJ-12FJS-04FORB GAUGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text