Overview
Mfr description
6600-05-05-05-SS 05MJ-05MJ-05FJS BRANCH
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size5/16 in
- End 1 Thread1/2-20 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size5/16 in
- End 2 Thread1/2-20 UNF
- MaterialStainless Steel
- End 3 Size5/16 in
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Thread1/2-20 UNF
- End 4 StyleNot Applicable
- Series6600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data