Motion
6602-03-03-03-SS

BRENNAN INDUSTRIES INC
6602-03-03-03-SS

Elbow & Straight Adapters - Tee
Mi Item #12088106
MFR #6602-03-03-03-SS
Price$106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6602-03-03-03-SS

Elbow & Straight Adapters - Tee
Mi Item #12088106
MFR #6602-03-03-03-SS

Mfr description
6602-03-03-03-SS 03MJ-03FJS-03MJ SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.05/each

Specifications

Dimensions

  • End 3 Size
    3/16 in
  • Thread Size 2
    3/8-24 UNF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Female JIC Swivel x Male JIC
  • Connection Type
    SAE J514 37° Flare Swivel Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    3/8-24 UNF
  • End 3 Thread
    3/8-24 UNF
  • Manufacturer Catalog Number
    6602-03-03-03-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    530.9 bar, 7700 psi
  • Shape
    Tee
  • Type
    Swivel Run Tee
  • Working Pressure
    7700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)