Specifications
Dimensions
- End 1 Size1-1/4 in, 1/2 in
- End 2 Size1-1/4 in, 1/2 in
- End 3 Size1-1/4 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread1-5/8-12 UN
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Thread1-5/8-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6602
Overview
Mfr description
6602-08-20-20-FG 08MJ-20FJS-20MJ SWIVEL