Motion
6602-10-10-04-FG

BRENNAN INDUSTRIES INC
6602-10-10-04-FG

6602-10-10-04-FG
MI ITEM #12088110
MFR #6602-10-10-04-FG
Price$692.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6602-10-10-04-FG

6602-10-10-04-FG
MI ITEM #12088110
MFR #6602-10-10-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$692.93/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/8 in
  • End 2 Size
    1/4 in, 5/8 in
  • End 3 Size
    1/4 in;5/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Female JIC Swivel, Male JIC
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6602

Overview

Mfr description
6602-10-10-04-FG 10MJ-10FJS-04MJ SWIVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text