Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Pipe
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale JIC Swivel, Male Pipe
- End 2 Thread1-1/16-12 UN
- End 3 StyleFemale JIC Swivel, Male Pipe
- End 3 Thread3/4-14 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6604
Overview
Mfr description
6604-12-12-12-FG 12FJS-12FJS-12MP BRANCH