Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Pipe
- End 1 Thread1-5/16-12 UN
- End 2 StyleFemale JIC Swivel, Male Pipe
- End 2 Thread1-5/16-12 UN
- End 3 StyleFemale JIC Swivel, Male Pipe
- End 3 Thread1-11-1/2 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6604
Overview
Mfr description
6604-16-16-16-FG 16FJS-16FJS-16MP BRANCH