Motion
6604-32-32-32-FG

BRENNAN INDUSTRIES INC
6604-32-32-32-FG

6604-32-32-32-FG
Mi Item #12088121
MFR #6604-32-32-32-FG
Price$375.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6604-32-32-32-FG

6604-32-32-32-FG
Mi Item #12088121
MFR #6604-32-32-32-FG

Mfr description
6604-32-32-32-FG 32FJS-32FJS-32MP BRANCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.54/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • End 3 Size
    2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Style
    Female JIC Swivel, Male Pipe
  • End 3 Thread
    2-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)