Overview
Mfr description
6607-16-16-16-FG 16MJ-16FJS-16FJS TEE FO
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size1 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size1 in
- End 2 Thread1-5/16-12 UN
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Size1 in
- End 3 Thread1-5/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6607
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data