Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
- End 3 Size1-1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread1-5/8-12 UN
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread1-5/8-12 UN
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Thread1-5/8-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6607
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)