Motion
6607-32-32-32-FG

BRENNAN INDUSTRIES INC
6607-32-32-32-FG

6607-32-32-32-FG
Mi Item #12088139
MFR #6607-32-32-32-FG
Price$480.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6607-32-32-32-FG

6607-32-32-32-FG
Mi Item #12088139
MFR #6607-32-32-32-FG

Mfr description
6607-32-32-32-FG 32MJ-32FJS-32FJS TEE FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.07/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • End 3 Size
    2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Style
    Female JIC Swivel, Male JIC
  • End 3 Thread
    2-1/2-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)