Motion
6660-06-06-06-SS-3/16HEX

BRENNAN INDUSTRIES INC
6660-06-06-06-SS-3/16HEX

Elbow & Straight Adapters - Tee
Mi Item #12088140
MFR #6660-06-06-06-SS-3/16HEX
Price$224.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6660-06-06-06-SS-3/16HEX

Elbow & Straight Adapters - Tee
Mi Item #12088140
MFR #6660-06-06-06-SS-3/16HEX

Mfr description
6660-06-06-06-SS-3/16HEX 06FORB-06FORB-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.28/each

Specifications

Dimensions

  • Thread Size 2
    9/16-18 UNF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female ORB x Female ORB x Female ORB
  • Connection Type
    SAE J1926 O-Ring Boss Female Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    Female ORB
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female ORB
  • End 2 Thread
    9/16-18 UNF
  • End 3 Thread
    9/16-18 UNF
  • Manufacturer Catalog Number
    6660-06-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    Tee
  • Type
    O-Ring Boss Female Union Tee
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)