Motion
6701-10-10-SS
Compression Elbow & Straight - Elbow, Stainless Steel
MI ITEM #12088145
MFR #6701-10-10-SS
Price$386.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Stainless Steel
MI ITEM #12088145
MFR #6701-10-10-SS

Mfr description
6701-10-10-SS 10MJ-10FJS SWEPT BENT TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.81/each

Specifications

Dimensions

  • Thread Size 2
    7/8-14 UNF
  • Tube Size
    5/8 in

Details

  • Adapter Type
    90° Swept Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare 90° Swept Swivel Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    7/8-14 UNF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    6701-10-10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    90° Swept Elbow
  • Type
    90° Swept Swivel Elbow
  • Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)